This item is Discontinued.

This item is Discontinued.
CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568A/B 3FT, POWERSUM+ GRAY ROHS (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UTPCH3GYY
- Zoro #
- G0693263
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 3 ft
- Length
- 3 FT. : 0.91 M
Details
- Cable Type
- Category 5e
- Color
- Grey
- Shielded
- U/Utp - Unshielded Twisted Pair
- Connector Type
- RJ45 TO RJ45
- Product Type
- Network Cable
- Connector on First End Details
- 1 x RJ-45 Network - Male
- Connector Type on Second End
- RJ-45 Network - Male
- Product Color
- Gray
- Connector on Second End Details
- 1 x RJ-45 Network - Male
- Cable Characteristic
- Patch Cable
- Device Supported
- Network Device
- Product Name
- Cat.5e UTP Patch Network Cable
- Connector Type on First End
- RJ-45 Network - Male
- Family
- PAN-NET
- Type
- Patch Cords
- Sub Family
- UTPCH PATCH CORDS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.