This item is Discontinued.

Panduit CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568A/B 5FT, POWERSUM+ ORG UTPCH5ORY

This item is Discontinued.

Panduit

CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568A/B 5FT, POWERSUM+ ORG (Discontinued)

Mfr # UTPCH5ORY
Zoro # G0632957
UPC # 74983165810
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UTPCH5ORY
Zoro #
G0632957
UPC #
74983165810
Country of Origin
Unknown

Dimensions

Length - Patch Cord
5 ft
Cable Length
5 ft
Wire Size
24 AWG
Outside Dia.
0.22 in
Length
5 FT. : 1.52 M

Details

Connector Type - Patch Cord
RJ45 8; RJ45 8; Meets IEC 60603-7
Boot Type - Data cable
Clear Boot
Standards
IEC 60603-7; PoE; Exceeds all ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D, Meets ANSI/TIA-1096-A (formerly FCC Part 68), IEC 60603-7, UL 1863, CSA standard C22.2, T568A
Cable Type
Category 5e
Item - Data Cable
Patch Cord
Shielding Type
U/UTP
Temp. Range
14 to 140°F
Connector Type
RJ45 TO RJ45
Fire Rating - Data Cable
CM
Material
Plug: Polycarbonate
Features
RapidID Enabled
Jacket Color
Orange
Shielded
No
Category - Data Cable
5e
Solid / Stranded
Stranded
Connector Type on First End
RJ-45 Network - Male
Cable Characteristic
Patch Cable
Product Color
Orange
Product Type
Network Cable
Product Name
Cat.5e UTP Patch Network Cable
Connector on First End Details
1 x RJ-45 Network - Male
Device Supported
Network Device
Connector Type on Second End
RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Type
Patch Cords

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.