This item is Discontinued.

Panduit CBL ASSY MOD 28-4PR SOLID, CAT 6, SMALL DIAMETER, 1 FT, NON-INTEG VIOLET UTP28SP1VL

This item is Discontinued.

Panduit

CBL ASSY MOD 28-4PR SOLID, CAT 6, SMALL DIAMETER, 1 FT, NON-INTEG VIOLET (Discontinued)

Mfr # UTP28SP1VL
Zoro # G0587712
UPC # 74983651399
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UTP28SP1VL
Zoro #
G0587712
UPC #
74983651399
Country of Origin
Unknown

Dimensions

Length - Patch Cord
1 ft
Cable Length
1 ft
Wire Size
28 AWG
Length
1 FT. : 0.3 M
Outside Dia.
0.15 in

Details

Connector Type - Patch Cord
Modular Plug; Modular Plug; Meets IEC 60603-7, RJ45
Boot Type - Data cable
Clear Boot
Standards
IEC 60603-7; PoE; Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E, Meets ANSI/TIA-1096-A, IEC 60603-7, Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt Type 3 and Type 4 (24 cables in a bundle) PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), T568B
Cable Type
Category 6
Solid / Stranded
Stranded
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Shielding Type
U/UTP
Item - Data Cable
Patch Cord
Shielded
No
Material
Plug: Polycarbonate
Connector Type
RJ45 TO RJ45
Jacket Color
Violet
Category - Data Cable
6
Temp. Range
14 to 167°F
Features
RapidID Enabled
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Product Type
Network Cable
Connector Type on First End
RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Cable Characteristic
Patch Cable
Connector on First End Details
1 x RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Contact Plating
Gold
American Wire Gauge
28 AWG
Product Name
Cat.6 UTP Patch Network Cable
Product Color
Violet
Device Supported
Network Device
Type
Patch Cords

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.