This item is Discontinued.

Panduit CBL ASSY MOD 28-4PR SOLID, CAT 6, SMALL DIAMETER, 12 FT, NON-INTEG BLUE UTP28SP12BU

This item is Discontinued.

Panduit

CBL ASSY MOD 28-4PR SOLID, CAT 6, SMALL DIAMETER, 12 FT, NON-INTEG BLUE (Discontinued)

Mfr # UTP28SP12BU
Zoro # G0633395
UPC # 74983652983
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UTP28SP12BU
Zoro #
G0633395
UPC #
74983652983
Country of Origin
Unknown

Dimensions

Length - Patch Cord
12 ft
Cable Length
12.14 ft
Wire Size
28 AWG
Length
12 FT. : 3.66 M
Outside Dia.
0.15 in

Details

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Standards
IEC 60603-7; PoE, PoE+, PoE++; Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E electrical performance requirements for frequencies up to 250 MHz; Meets ANSI/TIA-1096-A; Meets IEC 60603-7; Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt type 3 and type 4 (24 cables in a bundle) PoE applications; cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886); UL94V-0 rated; T568B
Cable Type
Category 6e
Category - Data Cable
6
Connector Type
RJ45 TO RJ45
Solid / Stranded
Stranded
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Item - Data Cable
Patch Cord
Temp. Range
14 to 167°F
Jacket Color
Blue
Material
Plug: Polycarbonate
Shielding Type
U/UTP
Features
RapidID Enabled
Shielded
No
Cable Characteristic
Patch Cable
Product Type
Network Cable
Product Name
Cat.6e U/UTP Patch Network Cable
Device Supported
Network Device
American Wire Gauge
28 AWG
Connector on First End Details
1 x RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
Product Color
Blue
Connector on Second End Details
1 x RJ-45 Network - Male
Type
Patch Cords
Category
CATEGORY 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.