This item is Discontinued.

This item is Discontinued.
CBL ASSY MOD 28-4PR SOLID, CAT 6, SMALL DIAMETER, 50 FT, NON-INTEG GREEN (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UTP28SP50GR
- Zoro #
- G0693796
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 50 ft
- Length
- 50 FT. : 15.24 M
Details
- Cable Type
- Category 6
- Shielded
- U/Utp - Unshielded Twisted Pair
- Features
- Strain Relief, Tangle-free, Stranded, Identification Label
- Connector Type
- RJ45 TO RJ45
- Product Name
- Cat.6 UTP Patch Network Cable
- Contact Plating
- Gold
- Connector on First End Details
- 1 x RJ-45 Network - Male
- American Wire Gauge
- 28 AWG
- Product Color
- Green
- Device Supported
- Network Device
- Product Type
- Network Cable
- Connector Type on Second End
- RJ-45 Network - Male
- Connector on Second End Details
- 1 x RJ-45 Network - Male
- Connector Type on First End
- RJ-45 Network - Male
- Cable Characteristic
- Patch Cable
- Type
- Patch Cords
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.