This item is Discontinued.

This item is Discontinued.
CBL ASSY MOD 28-4PR SOLID, CAT 6, SMALL DIAMETER, 50 FT, NON-INTEG WHITE (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UTP28SP50
- Zoro #
- G0686376
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 50 ft
- Length
- 50 FT. : 15.24 M
Details
- Cable Type
- Category 6
- Shielded
- U/Utp - Unshielded Twisted Pair
- Color
- White
- Features
- Identification Label, Strain Relief, Stranded, Tangle-free
- Connector Type
- RJ45 TO RJ45
- American Wire Gauge
- 28 AWG
- Connector Type on First End
- RJ-45 Network - Male
- Connector on First End Details
- 1 x RJ-45 Network - Male
- Product Color
- Off White
- Product Type
- Network Cable
- Connector Type on Second End
- RJ-45 Network - Male
- Cable Characteristic
- Patch Cable
- Device Supported
- Network Device
- Connector on Second End Details
- 1 x RJ-45 Network - Male
- Contact Plating
- Gold
- Product Name
- Cat.6 UTP Patch Network Cable
- Type
- Patch Cords
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.