This item is Discontinued.

Panduit CBL ASSY MOD 28-4PR SOLID, CAT 6, SMALL DIAMETER, 7 FT, NON-INTEG VIOLET UTP28SP7VL

This item is Discontinued.

Panduit

CBL ASSY MOD 28-4PR SOLID, CAT 6, SMALL DIAMETER, 7 FT, NON-INTEG VIOLET (Discontinued)

Mfr # UTP28SP7VL
Zoro # G0688458
UPC # 74983652501
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UTP28SP7VL
Zoro #
G0688458
UPC #
74983652501
Country of Origin
Unknown

Dimensions

Length - Patch Cord
7 ft
Cable Length
7 ft
Wire Size
28 AWG
Length
7 FT. : 2.13 M
Outside Dia.
0.15 in

Details

Connector Type - Patch Cord
Modular Plug; Modular Plug; Meets IEC 60603-7, RJ45
Boot Type - Data cable
Clear Boot
Standards
IEC 60603-7; PoE; Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E, Meets ANSI/TIA-1096-A, IEC 60603-7, Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt Type 3 and Type 4 (24 cables in a bundle) PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), T568B
Cable Type
Category 6
Jacket Color
Violet
Shielded
No
Features
RapidID Enabled
Item - Data Cable
Patch Cord
Temp. Range
14 to 167°F
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Category - Data Cable
6
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Material
Plug: Polycarbonate
Connector Type
RJ45 TO RJ45
Solid / Stranded
Stranded
Shielding Type
U/UTP
Connector Type on First End
RJ-45 Network - Male
Product Name
Cat.6 UTP Patch Network Cable
Product Color
Violet
Connector on Second End Details
1 x RJ-45 Network - Male
Connector on First End Details
1 x RJ-45 Network - Male
Device Supported
Network Device
American Wire Gauge
28 AWG
Product Type
Network Cable
Contact Plating
Gold
Connector Type on Second End
RJ-45 Network - Male
Cable Characteristic
Patch Cable
Type
Patch Cords

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.