This item is Discontinued.

Panduit CBL ASSY MOD 28-4PR SOLID, CAT 6A SMALL DIAMETER 12 FT, T568B BLUE UTP28X12BU

This item is Discontinued.

Panduit

CBL ASSY MOD 28-4PR SOLID, CAT 6A SMALL DIAMETER 12 FT, T568B BLUE (Discontinued)

Mfr # UTP28X12BU
Zoro # G0642382
UPC # 74983049875
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UTP28X12BU
Zoro #
G0642382
UPC #
74983049875
Country of Origin
Unknown

Dimensions

Length - Patch Cord
12 ft
Cable Length
12 ft
Wire Size
28 AWG
Length
12 FT. : 3.66 M
Outside Dia.
0.18 in

Details

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Standards
IEC 60603-7; PoE; Exceeds all ANSI/TIA-568.2-D Category 6A and ISO 11801 Class EA electrical performance requirements for frequencies up to 500 MH, Meets ANSI/TIA-1096-A (formerly FCC Part 68),Meets IEC 60603-7, Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt type 3 and Type 4 (24 cables in a bundle) PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), Type 4 (24 cables in a bundle) PoE compliant.; T568B
Cable Type
Category 6a
Connector Type
RJ45 TO RJ45
Category - Data Cable
6a
Material
Plug: Polycarbonate
Jacket Color
Blue
Features
RapidID Enabled
Solid / Stranded
Solid
Temp. Range
14 to 167°F
Shielding Type
F/UTP
Shielded
No
Item - Data Cable
Patch Cord
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Connector Type on Second End
RJ-45 Network
Connector on Second End Details
1 x RJ-45 Network
Connector Type on First End
RJ-45 Network
Product Color
Blue
Cable Characteristic
Patch Cable
Product Type
Network Cable
Device Supported
Network Device
Product Name
Cat.6a U/UTP Network Cable
American Wire Gauge
28 AWG
Connector on First End Details
1 x RJ-45 Network
Type
Patch Cords

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.