This item is Discontinued.

Panduit CBL ASSY MOD 28-4PR SOLID, CAT 6A SMALL DIAMETER 3 FT, T568B BLACK UTP28X3BL

This item is Discontinued.

Panduit

CBL ASSY MOD 28-4PR SOLID, CAT 6A SMALL DIAMETER 3 FT, T568B BLACK (Discontinued)

Mfr # UTP28X3BL
Zoro # G0699974
UPC # 74983996216
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UTP28X3BL
Zoro #
G0699974
UPC #
74983996216
Country of Origin
Unknown

Dimensions

Length - Patch Cord
3 ft
Cable Length
3 ft
Wire Size
28 AWG
Outside Dia.
0.185 in
Length
3 FT. : 0.91 M

Details

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Standards
IEC 60603-7; IEEE 802.3af (PoE), IEEE 802.3at (PoE+), and IEEE 802.3bt Type 3 and 4 (PoE++); Exceeds all ANSI/TIA-568.2-D Category 6A and ISO 11801 Class EA standards for all frequencies from 1 to 500 MHz; Meets ANSI/TIA-1096-A (formerly FCC Part 68); IEC 60603-7; UL 1863 and CAN/CSA-C22.2 (UL File E129886), Supports IEEE 802.3af/802.3at and 802.3bt Type 3 and Type 4 PoE applications; T568A and T568B
Cable Type
Category 6a
Jacket Material - Wire and Cable
High-Density Polyethylene
Category - Data Cable
6a
Shielded
No
Shielding Type
U/UTP
Solid / Stranded
Solid
Jacket Color
Black
Features
RapidID Enabled
Connector Type
RJ45 TO RJ45
Material
Plug: Polycarbonate
Temp. Range
14 to 140°F
Item - Data Cable
Patch Cord
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Connector Type on Second End
RJ-45 Network - Male
Device Supported
Network Device
American Wire Gauge
28 AWG
Product Color
Black
Product Type
Network Cable
Cable Characteristic
Patch Cable
Connector on Second End Details
1 x RJ-45 Network - Male
Connector on First End Details
1 x RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
Product Name
Cat.6a U/UTP Patch Network Cable
Type
Patch Cords

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.