This item is Discontinued.

Panduit CBL ASSY MOD 28-4PR SOLID, CAT 6A SMALL DIAMETER 6 FT, T568B ORANGE UTP28X6OR

This item is Discontinued.

Panduit

CBL ASSY MOD 28-4PR SOLID, CAT 6A SMALL DIAMETER 6 FT, T568B ORANGE (Discontinued)

Mfr # UTP28X6OR
Zoro # G0583153
UPC # 74983049646
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UTP28X6OR
Zoro #
G0583153
UPC #
74983049646
Country of Origin
Unknown

Dimensions

Length - Patch Cord
6 ft
Cable Length
5.91 ft
Wire Size
28 AWG
Outside Dia.
0.19 in
Length
6 FT. : 1.83 M

Details

Connector Type - Patch Cord
Modular Plug; Modular Plug; TX6A
Boot Type - Data cable
Clear Boot
Standards
IEC 60603-7; PoE; Meets ANSI/TIA-1096-A (formerly FCC Part 68), Meets IEC 60603-7, Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt Type 3 Compliant Type 4 (24 cables in a bundle) PoE applications; T568B
Cable Type
Category 6a
Material
Plug: Polycarbonate
Shielding Type
F/UTP
Item - Data Cable
Patch Cord
Category - Data Cable
6a
Features
RapidID Enabled
Temp. Range
14 to 167°F
Shielded
No
Jacket Color
Orange
Connector Type
RJ45 TO RJ45
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Solid / Stranded
Solid
Cable Characteristic
Patch Cable
Connector Type on First End
RJ-45 Network - Male
Connector on First End Details
1 x RJ-45 Network - Male
Product Color
Clear, Orange
Connector Type on Second End
RJ-45 Network - Male
Product Name
Cat.6a F/UTP Patch Network Cable
Product Type
Network Cable
American Wire Gauge
28 AWG
Device Supported
Network Device
Conductor
Copper
Connector on Second End Details
1 x RJ-45 Network - Male
Type
Patch Cords

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.