This item is Discontinued.

Panduit CBL ASSY MOD 28-4PR SOLID, SMALL DIAMETER 2 FT, OFFWHITE UTP28CH2

This item is Discontinued.

Panduit

CBL ASSY MOD 28-4PR SOLID, SMALL DIAMETER 2 FT, OFFWHITE (Discontinued)

Mfr # UTP28CH2
Zoro # G0700403
UPC # 74983417681
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UTP28CH2
Zoro #
G0700403
UPC #
74983417681
Country of Origin
Unknown

Dimensions

Length - Patch Cord
2 ft
Wire Size
28 AWG
Outside Dia.
0.149 in
Length
2 FT. : 0.61 M
Cable Length
2 ft

Details

Item - Data Cable
Patch Cord
Category - Data Cable
5e
Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
No Boot
Shielded
No
Jacket Color
Off White
Standards
IEC 60603-7; IEEE 802.3af (PoE), IEEE 802.3at (PoE+), and IEEE 802.3bt Type 3 and 4 (PoE++); Exceeds all ANSI/TIA-568.2-D Category 5e and ISO 11801 Class D standards for all frequencies from 1 to 100 MHz; Meets ANSI/TIA-1096-A (formerly FCC Part 68); IEC 60603-7; UL 1863 and CAN/CSA-C22.2 (UL File E129886), Supports IEEE 802.3af/802.3at and 802.3bt type 3 and Type 4 PoE applications; T568A and T568B
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Material
Plug: Polycarbonate
Solid / Stranded
Stranded
Shielding Type
U/UTP
Jacket Material - Wire and Cable
High-Density Polyethylene
Connector Type
PLUG MODULES TO PLUG MODULES
Cable Type
Category 5e
Temp. Range
14 to 140°F
Features
RapidID Enabled
Connector Type on Second End
RJ-45 Network - Male
Device Supported
Network Device
Connector Type on First End
RJ-45 Network - Male
Product Color
Off White
Product Type
Network Cable
Cable Characteristic
Patch Cable
American Wire Gauge
28 AWG
Product Name
Cat.5e U/UTP Patch Network Cable
Connector on First End Details
1 x RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Type
Patch Cords

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.