Shop All Cable Protectors
Panduit
Cble Tie Mnt, Cblespcer, Wrbl, PK500
Mfr # CSH-D0
Zoro # G0418720
product price: $351.99
/pk 500, $0.70/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Weather Resistant Nylon 6.6
- For Use With Cable Ties: S, LH, H
- Color Black
- Length 2.12 in
- Width 0.62 in
Product Information
- Brand Panduit
- MFR # CSH-D0
- Zoro # G0418720
- UPC # 7498360092
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 2.12 in |
Width | 0.62 in |
Height | 0.5 in |
Depth | 0.50" |
Overall Length | 2.12 in |
Details
Description
Cble Tie Mnt,Cblespcer,Wrbl,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31KG3EXX)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3647)
- VICTRON ENERGY SmartSolar MPPT 150/60-MC4 (SCC115060310)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- PANDUIT Cushionsleeving, H, 10 ft.x.47"w (PCSH-B-CR)
- PANDUIT Duct Seal Compound, 1lb (DS1)
- ELECTRIDUCT Cable Blanket Low Profile Cord Cover and Protector- 5ft- Beige (CC-RI-CPL5-BE)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1801)
- HELI-TUBE 3/4 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 3/4 UR-100)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 4 ft. (LHCR-48)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 25 ft. L (FT4BK25)
- Panduit Cable Protectors