This item is Discontinued.

Panduit Conduit Fitting Wiring Duct, PVC, PVC Coated, Light Gray F3X2LG6

This item is Discontinued.

Panduit

Conduit Fitting Wiring Duct, PVC, PVC Coated, Light Gray (Discontinued)

Mfr # F3X2LG6
Zoro # G1214036
UPC # 74983375738
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F3X2LG6
Zoro #
G1214036
UPC #
74983375738
Country of Origin
Unknown
Item
Conduit Fitting
Conduit Fitting Type
Wiring Duct
Material
PVC
Finish
PVC Coated
Color
Light Gray
Standards
UL94V-0, UL Recognized, CE Compliant, CSA Approved
Application
Narrow Slot/Finger Design Provides More Slots to Fit The Spacing of High-Density Terminal Block Applications
Type
Cable Routing / Wiring Duct
For Use With
C3LG6
Includes
Base Only
Product Type
Cable Routing
Product Line
Panduct
Product Name
6ft Panduct Type F - Narrow Slot Wiring Duct
Product Color
Light Gray
Cable Manager Type
Cable Duct
Product Material
Polyvinyl Chloride (PVC)
Additional Information
Mounting Hole Spacing: 1.00 inch, Thickness: 0.08 inch
Certifications & Standards
RoHS, CSA, UL94V-0, CE
Components
Slotted Duct High Density

Dimensions

Overall Length
6 ft
Width
3.25"
Height (In.)
2.12 in
Length
72"
Height
2.12"
Fiber Duct H X W
3" X 2"

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.