Panduit
Double Loop Tie, 11.8L (300mm), Standard
- Zoro #: G2755334
- Mfr #: PLB3S-C
Hover or click to zoom Tap to zoom
Key Features
- Length: 11.8 in
- Color: Natural
- Width: 0.19 in
- Tensile Strength: 50 lb
- Max. Bundle Dia.: 3 in
- Material: Nylon 6.6
- Temp. Range: -60 to 85°C
- Standards: CSA Certified, UL Recognized, CE Compliant
$50.65
Pk of 100, $0.51/ea
Subtotal: $50.65
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Cable Tie, 14.6"L, Nylon, Black, PK250 CBR4LH-TL0
- PANDUIT Cable Tie, 8, Polypropylene, Blue, PK100 PLT2I-C186
- PANDUIT 9" L, 1/2" W, Black Plastic Lashing Cable Tie, Thickness: 5/64" PLT2EH-C0
- PANDUIT 16-15/16" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 100 S17-50-C
- PANDUIT Stainless Steel Cable Tie, 33"L, PK50 MLT10H-LP
- PANDUIT 3/4" L, 5/8" W, Black Plastic Wire Clip, Package quantity: 1000 ACC19-A-M20
- PANDUIT 7-13/16" L, 0.19" W, natural Plastic Cable Tie, Thickness: 3/64" PLWP2SB-D
- PANDUIT Cable Tie, 5.6"L, Nylon, Red, PK1000 PLT1.5M-M2
- PANDUIT Cable Ties in a Box, 2-Piece, 4.0L (102m SST1M-MP
- RIP-TIE Heavy Duty Strap, Blue, 1"x16", PK50 OW-16-G50-BU
- RIP-TIE Heavy Duty Strap, Violet, 2"x24" E-24-1PK-V
- Panduit Cable Ties