Shop PANDUIT
See all product information
Create Account
Flushed Duct Cover, PVC, 2.5" x 1' (6-Pack), Light Gray, Protective Film
- Mfr # C2.5LG6-F
- Zoro # G307478530
product price:Â
$
19.39
/pk of 6, $3.23/ea
Key Features
For Use With
Type G, Type F, Type D and Type FS Duct Base
Material
PVC
Height
0.35 in
Application
Cover for Wiring Duct
Overall Width (In.)
2.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2.5LG6-F
- Zoro #
- G307478530
- UPC #
- 7498300470
- Country of Origin
- United States
- For Use With
- Type G, Type F, Type D and Type FS Duct Base
- Color
- Light Gray
- Material
- PVC
- Application
- Cover for Wiring Duct
- Wiring Duct Style
- Flush Cover with Film
- Product Type
- Flushed Duct Cover
- Mount Method
- Snap-on
- Product Class
- Wire Routing, Management & Protection
Dimensions
- Width
- 2.75 in
- Height
- 0.35 in
- Overall Width (In.)
- 2.75
- Compatible Duct Width (In.)
- 2.5
- Overall Length (ft.)
- 6
- Compatible Duct Width (mm)
- 63.5
- Overall Height (mm)
- 8.9
- Overall Length (m)
- 1.8
- Overall Width (mm)
- 69.9
- Overall Height (In.)
- 0.35
Description
Duct Cover WProtective Film
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.