This item is Discontinued.

Panduit Flushed Duct Cover, PVC, 2.5" x 1' (6-Pack), White, Protective Film C2.5WH6-F

This item is Discontinued.

Panduit

Flushed Duct Cover, PVC, 2.5" x 1' (6-Pack), White, Protective Film (Discontinued)

Mfr # C2.5WH6-F
Zoro # G707478475
UPC # 7498300462
Country of Origin United States
Category Wire Ducts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C2.5WH6-F
Zoro #
G707478475
UPC #
7498300462
Country of Origin
United States
Color
White
For Use With
Type G, Type F, Type D and Type FS Duct Base
Material
PVC
Application
Cover for Wiring Duct
Wiring Duct Style
Flush Cover with Film
Product Type
Flushed Duct Cover
Mount Method
Snap-on
Product Class
Wire Routing, Management & Protection

Dimensions

Width
2.75 in
Height
0.35 in
Compatible Duct Width (In.)
2.5
Overall Width (mm)
69.9
Compatible Duct Width (mm)
63.5
Overall Height (In.)
0.35
Overall Height (mm)
8.9
Overall Length (ft.)
6
Overall Length (m)
1.8
Overall Width (In.)
2.75

Description

Duct Cover WProtective Film

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.