Shop PANDUIT
See all product information
Create Account
Flushed Duct Cover, PVC, 0.5" x 1' (6-Pack), White, Protective Film
- Mfr # C.5WH6-F
- Zoro # G307478455
product price:Â
$
8.15
/pk 6, $1.36/ea
Key Features
For Use With
Type G, Type F, Type D and Type FS Duct Base
Material
PVC
Height
0.23 in
Overall Length
11 ft
Application
Panduct ® Type C Wiring Duct Cover With Protective Film Reduces Scrap and Labor Costs by Protecting the Surface During Storage, Handling, and Installation. Film Remains Adhered During Cutting and is Easily Removed Without Leaving a Sticky Residue for Fas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C.5WH6-F
- Zoro #
- G307478455
- UPC #
- 7498300457
- Country of Origin
- United States
- Color
- White
- For Use With
- Type G, Type F, Type D and Type FS Duct Base
- Material
- PVC
- Application
- Panduct ® Type C Wiring Duct Cover With Protective Film Reduces Scrap and Labor Costs by Protecting the Surface During Storage, Handling, and Installation. Film Remains Adhered During Cutting and is Easily Removed Without Leaving a Sticky Residue for Fas
- Product Type
- Flushed Duct Cover
- Mount Method
- Snap-on
- Wiring Duct Style
- Flush Cover with Film
- Product Class
- Wire Routing, Management & Protection
Description
Duct Cover WProtective Film