Shop PANDUIT
See all product information
Create Account
Flushed Duct Cover, PVC, 0.75" x 1' (6-Pack), Black, Protective Film
- Mfr # C.75BL6-F
- Zoro # G607478452
product price:Â
$
8.95
/pk 6, $1.49/ea
Key Features
For Use With
Type G, Type F and Type FS Duct Base
Material
PVC
Height
0.24 in
Application
Panduct ® Type C Wiring Duct Cover With Protective Film Reduces Scrap and Labor Costs by Protecting the Surface During Storage, Handling, and Installation. Film Remains Adhered During Cutting and is Easily Removed Without Leaving a Sticky Residue for Fas
Overall Height (mm)
6.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C.75BL6-F
- Zoro #
- G607478452
- UPC #
- 7498300473
- Country of Origin
- United States
- For Use With
- Type G, Type F and Type FS Duct Base
- Color
- Black
- Material
- PVC
- Application
- Panduct ® Type C Wiring Duct Cover With Protective Film Reduces Scrap and Labor Costs by Protecting the Surface During Storage, Handling, and Installation. Film Remains Adhered During Cutting and is Easily Removed Without Leaving a Sticky Residue for Fas
- Wiring Duct Style
- Flush Cover with Film
- Product Type
- Flushed Duct Cover
- Mount Method
- Snap-on
- Product Class
- Wire Routing, Management & Protection
Description
Duct Cover WProtective Film
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.