Shop PANDUIT
See all product information
Create Account
Flushed Duct Cover, PVC, 2" x 1' (6-Pack), Intrinsic Blue, Protective Film
- Mfr # C2IB6-F
- Zoro # G0421931
product price:Â
$
16.15
/pk of 6, $2.69/ea
Key Features
For Use With
Type G, Type F, Type D and Type FS Duct Base
Material
PVC
Length
72"
Height
0.35 in
Compatible Duct Width (In.)
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2IB6-F
- Zoro #
- G0421931
- UPC #
- 7498300481
- Country of Origin
- United States
- Item
- Flushed Duct Cover
- Color
- Intrinsic Blue
- For Use With
- Type G, Type F, Type D and Type FS Duct Base
- Material
- PVC
- Product Type
- Flushed Duct Cover
- Mount Method
- Snap-on
- Application
- Panduct ® Type C Wiring Duct Cover With Protective Film Reduces Scrap and Labor Costs by Protecting the Surface During Storage, Handling, and Installation. Film Remains Adhered During Cutting and is Easily Removed Without Leaving a Sticky Residue for Fas
- Wiring Duct Style
- Flush Cover with Film
- Product Name
- Raceway Cover
- Product Color
- Intrinsic Blue
- Cable Manager Type
- Raceway Cover
- Product Class
- Wire Routing, Management & Protection
Dimensions
- Length
- 72"
- Width
- 2"
- Height
- 0.35 in
- Compatible Duct Width (In.)
- 2
- Overall Length (ft.)
- 6
- Overall Height (mm)
- 8.9
- Overall Width (In.)
- 2.25
- Overall Height (In.)
- 0.35
- Compatible Duct Width (mm)
- 50.8
- Overall Width (mm)
- 57.2
- Overall Length (m)
- 1.8
- Overall Length
- 14 ft
Description
Each package includes only one 6-ft piece to cut to any desired length.
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.