Shop PANDUIT
See all product information
Create Account
Flushed Duct Cover, PVC, 0.75" x 1' (6-Pack), Light Gray
- Mfr # C.75LG6
- Zoro # G0416505
product price:Â
$
11.95
/pk of 6, $1.99/ea
Key Features
For Use With
Type G, Type F, Type D and Type FS Duct Base
Material
PVC
Length
72"
Height
0.24"
Application
Cover for Wiring Duct
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C.75LG6
- Zoro #
- G0416505
- UPC #
- 7498323020
- Country of Origin
- United States
Dimensions
- Length
- 72"
- Width
- 0.75"
- Height
- 0.24"
- Overall Length
- 1.8 m
- Overall Height (In.)
- 0.24
- Overall Length (m)
- 1.8
- Compatible Duct Width (mm)
- 19
- Compatible Duct Width (In.)
- 0.75
- Overall Width (In.)
- 0.94
- Overall Height (mm)
- 6.1
- Overall Width (mm)
- 23.9
- Overall Length (ft.)
- 6
Description
Each package includes only one 6-ft piece to cut to any desired length.
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.