Shop All Raceway Fittings
Panduit
End Cap, Off White, PVC, LD5 Raceway, Caps
Mfr # ECF5IW-E
Zoro # G3153692
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Caps
- Color Off White
- For Use With LD5 Raceways
- Material ABS
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ECF5IW-E
- Zoro # G3153692
- UPC # 074983325498
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 1/2 in |
Width | 1 in |
Length | 1 3/4 in |
Length (Straight Wireway) | 1.62 in |
Raceway Width | 1 in |
Raceway Height | 1/2 in |
For Raceway Height | 1/2 in |
Height (In.) | 0.58 |
Overall Width | 1 in |
For Raceway Width x Height | 1 in x 19/32 in |
Width (In.) | 1.08 |
Overall Height | 1/2 in |
Length (In.) | 1.62 |
For Raceway Width | 1 in |
Overall Length | 1 3/4 in |
Overall Width (mm) | 27.6 |
Overall Width (In.) | 1.08 |
Overall Height (In.) | 0.58 |
Overall Length (mm) | 41.2 |
Overall Height (mm) | 14.7 |
Overall Length (In.) | 1.62 |
Description
End Cap, Series LD5, For Raceway Height 1/2 in, For Raceway Width 1 in, For Raceway Width x Height 1 in x 19/32 in, Material ABS, Color Off White, Number of Channels 1, Mounting Style Snap On, Backing Adhesive, Compatible with Product Type LD5 Raceways, Features One-Piece Hinged Design, Includes End Cap, Overall Height 1/2 in, Overall Length 1 3/4 in, Overall Width 1 in, Standards FT4, TIA/EIA, UL Listed, UL5A, UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Bushing, 1-1/2" to 3/4" Conduit (1149)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (PTN0.75BK50)
- USA INDUSTRIALS Aftermarket Cutler-Hammer/Eaton Freedom Control Coil - Replaces 9-3285-3, Size 1, 2 (CH21480)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241270020)
- PANDUIT Fitting, Endcap, Lowv, Wh, PK10 (ECF10WH-X)
- PANDUIT Wire Retainer, Gray, PVC, Wire Retainers (TG70WR-X)
- PANDUIT Tee, Off White, PVC, T-70 raceway, Tees (T70TIW)
- PANDUIT Fitting, Drpclngentrn, Ld3, Lowv, Wh, PK10 (DCF3WH-X)
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- PANDUIT Ld3 Low Voltage End Cap Fitting (20 Pack), 20PK (ECF3WH-E)
- GAMPAK CLAMP GROUND/7""STRAP/HUB (51510)
- Panduit Raceway Fittings