Panduit
Fitting, Outside Corner, Ld10, Lowv, Wh, PK10
Mfr # OCF10WH-X
Zoro # G0415659
product price: $18.29
/pk 10, $1.83/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Rigid PVC
- Width 1.50"
- Height 1.50"
- Overall Height (In.) 1.6
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QWIKPRODUCTS Ground Anchor Kit (QT8382)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (PV14-14R-C)
- WESTWARD Welding Cable, 4/0, 10 ft., Black, Rubber (19YE15)
- GENERAC Powerstation, 1086 Wh, 800 Cycle Life (8025)
- PANDUIT Raceway, Series TG70, 8 ft., Off White (TG70IW8)
- PANDUIT Raceway, Series T45, PVC, Off White (T45BIW8)
- PANDUIT Raceway, Series T70, 8 ft., Off White (T70BIW8)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- PANDUIT Fitting, Coupler, Ld10, Low V, Wh, 2", PK10 (CF10WH-X)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X4LG6NM)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410NK)
- Panduit Raceways