Shop All Electrical Raceways
Panduit
Fitting, Right Angle, Ld10, Iw, PK10
Mfr # RAF10IW-X
Zoro # G0413960
original price:
$16.25
5% off
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- Material Rigid PVC
- Width 2.5 in
- Height 0.91 in
- Overall Height (In.) 0.91
Product Information
- Brand Panduit
- MFR # RAF10IW-X
- Zoro # G0413960
- Country of Origin Costa Rica
- Category Electrical Raceways
Dimensions
Width | 2.5 in |
Height | 0.91 in |
Overall Height (In.) | 0.91 |
Overall Width (In.) | 2.5 |
Overall Width (mm) | 63.5 |
Overall Length (In.) | 2.5 |
Overall Length (mm) | 63.5 |
Overall Height (mm) | 23.1 |
Overall Length | 2.5 in |
Details
Description
Fitting,Right Angle,Ld10,Iw,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (IG8362GYSA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (CR15ITR)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 20A (HBL420MI12W)
- OMRON Cable Pull Switch, 6A, Universal, 2NC/1NO (44506-5220)
- PANDUIT Raceway, Series LD5, 8 ft., Off White (LD5IW8-A)
- PANDUIT Ld10 Low Voltage 1-Piece Single Channel, 1 FT (8 PACK) (LD10WH8-A)
- PANDUIT 6' Surface Raceway Channel, PVC, White (LD10WH6-A)
- PANDUIT Junction Box, Pw, Wh, 1-Gang, 5.12 (JBP1WH)
- PANDUIT Fitting, Coupler, Ld10, Low V, Wh, 2", PK10 (CF10WH-X)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- KABLE KONTROL L Type Wall Support Bracket - 8" Wide (KK-LHNG-8-EZ)
- Panduit Electrical Raceways