Fitting, Right Angle, T70, Wh, 6.30" W, 1.74" H, 6.30" L, Off White
- Mfr # T70RAWH
- Zoro # G0413601
product price:Â
$
34.79
/ea
Key Features
Color
Off White
Raceway Type
Low Voltage
For Use With
T-70 Raceway
Material
PVC
Length
6.30"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T70RAWH
- Zoro #
- G0413601
- UPC #
- 7498363086
- Country of Origin
- United States
- Item
- Fitting,Right Angle,T70,Wh
- Color
- Off White
- Raceway Type
- Low Voltage
- For Use With
- T-70 Raceway
- Material
- PVC
- Application
- Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center „¢ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density.
- Mount Method
- Snap-On
- Product Type
- Channel
- Fitting Type
- Right Angle
- Product Name
- Cable Raceway Angle Fitting
- Product Material
- Polyvinyl Chloride (PVC)
- Cable Manager Type
- Angle Fitting
- Product Color
- White
- Product Class
- Wire Routing, Management & Protection
Dimensions
- Length
- 6.30"
- Height
- 1.74"
- Overall Width (In.)
- 5.82
- Overall Height (In.)
- 1.74
- Width
- 6.30 in
- Overall Length
- 0.49 ft
- Depth
- 1.74"
- Overall Height (mm)
- 44.2
- Overall Length (ft.)
- 0.49
- Overall Width (mm)
- 147.8
- Overall Length (m)
- 0.2
Description
Fitting,Right Angle,T70,Wh
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.