This item is Discontinued.

This item is Discontinued.
Five Nail Holder, 2" Nails, Black, PK25 (Discontinued)
Mfr #
QB-FN2-Q
Zoro #
G0790872
UPC # 7498308321
Country of Origin United States
Category Wire Management Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QB-FN2-Q
- Zoro #
- G0790872
- UPC #
- 7498308321
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 in
- Height
- 2.06 in
- Width
- 1.8 in
- Overall Height (mm)
- 52.3
- Overall Length (In.)
- 2
- Overall Height (In.)
- 2.06
- Overall Width (In.)
- 1.8
- Overall Length (mm)
- 50.8
- Overall Width (mm)
- 45.7
Details
- Item
- Five Nail Holder,2" Nails,Black,PK25
- Color
- Black
- For Use With
- QB-MOUNT-L, HBN2-T Harness Board Nails
- Application
- (1) Use with Nails to Create Pathways and Breakout Channels with Harness Board Nails(2) Repositionable, Allowing User to Build Different Harness Configurations as Needed
- Material
- ABS
- Product Type
- Harness Board Accessories
- Static Load Capacity (lb)
- 5
- Static Load Capacity (kg)
- 2.2
- Note
- Nails sold separately
- Product Class
- Wire Routing, Management & Protection
Description
Five Nail Holder,2 In. Nails,Black,PK25, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.