Shop PANDUIT
See all product information
Create Account
Cable Clip, Nylon 6/6, Gray, 2.48 in L, 100 PK
- Mfr # FCH2-S6-C14
- Zoro # G2798165
product price:Â
$
187.99
/pk of 100, $1.88/ea
Free Shipping & Returns
Key Features
Material
Nylon 6/6
Clamp Color
Gray
Mounting Method
Screw
Length
2.48 in
Width
1.03 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCH2-S6-C14
- Zoro #
- G2798165
- UPC #
- 7498372230
- Country of Origin
- United States
- Item
- Cable Clip
- Material
- Nylon 6/6
- Clamp Color
- Gray
- Mounting Method
- Screw
- Clamp Material
- Nylon 6/6
- For Use With
- Flat Cable
- Color
- Gray
- Application
- For High Bonding Strength Applications
- Environment
- Indoor
- Additional Information
- Adhesive Type: Rubber adhesive, Environment: Indoors, Metric Screw Size: M3
Dimensions
- Length
- 2.48 in
- Width
- 1.03 in
- Depth
- 2.48"
- Screw Size
- #6 (M3)
Description
Flat Cable Holder, Screw applied, 2" (50.8mm)W Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.