This item is Discontinued.

This item is Discontinued.
Fork Terminal, #6 Stud Size, 10 AWG, 2,000 V, Bare Insulated, Bare, 50 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P10-6F-L
- Zoro #
- G0780171
- UPC #
- 7498380516
- Country of Origin
- Mexico
Dimensions
- Maximum Wire Size
- 10 AWG
- Stud Size
- #6
- Overall Length
- 3/4 in
- Width
- 0.3"
- Outside Diameter Inches
- 0.22 in
Details
- Item
- Fork Terminal
- Terminal Shape
- Standard Fork
- Insulation Color
- Bare
- Insulation Coverage
- None
- Insulation Type
- Bare
- Contact Material
- Copper
- Maximum Voltage
- 2,000 V
- Maximum Operating Temperature
- 150 Degrees C
- Standards
- CSA Certified C22.2 No. 65; UL486A-486B
- Seam
- Brazed
- Connection Material
- Tin-Plated Copper
- Features
- Brazed Seam
- Finish
- Tin-Plated
- Connector Plating
- Tin
- Connector Details
- 1 x Fork Terminal
- Product Type
- Terminal Connector
- Barrel Type
- Beveled
- Product Class
- Wire Termination
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.