This item is Discontinued.

Panduit Fork Terminal, #6 Stud Size, 16 AWG, 2,000 V, Bare Insulated, Bare, 100 PK P18-6F-C

This item is Discontinued.

Panduit

Fork Terminal, #6 Stud Size, 16 AWG, 2,000 V, Bare Insulated, Bare, 100 PK (Discontinued)

Mfr # P18-6F-C
Zoro # G0780451
UPC # 7498380500
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P18-6F-C
Zoro #
G0780451
UPC #
7498380500
Country of Origin
Mexico

Dimensions

Maximum Wire Size
16 AWG
Stud Size
#6
Overall Length
0.63 in
Barrel Inside Dia.
0.07 in
Width
0.3"
Tongue Width
0.3 in

Details

Item
Fork Terminal
Terminal Shape
Standard Fork
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
2,000 V
Maximum Operating Temperature
302 Degrees F
Standards
UL Listed 587H E52164; CSA Certified LR31212
Seam
Brazed
Connection Material
Tin-Plated Copper
Features
Brazed Seam
Finish
Tin-Plated
Product Type
Terminal Connector
Connector Details
1 x Fork Terminal
Connector Plating
Tin
Product Class
Fork Terminals

Description

Fork Terminal,22-18AWG,No.6,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.