Shop PANDUIT

Harness Wrap, 1.5"x50 ft, White, 50 ft L, Polyethylene, Natural

  • Mfr # PW150F-L
  • Zoro # G0790750

product price: 
$
247.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
For Use With
PWT150 Tool
Material
Polyethylene
Length
50 ft
Application
Abrasion protection solution engineered for flexibility and maximum protection of wires and cables with considerably reduced installation time
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PW150F-L
Zoro #
G0790750
UPC #
7498334479
Country of Origin
United States

Dimensions

Length
50 ft
Overall Length
15.2 m
Overall Length (ft.)
50
Nominal Diameter (In.)
1.5
Nominal Diameter (mm)
38.1
Maximum Bundle Diameter (In.)
1.63
Minimum Bundle Diameter (In.)
1.13
Minimum Bundle Diameter (mm)
28.6
Maximum Bundle Diameter (mm)
41.3
Overall Length (m)
15.2

Details

Item
Harness Wrap,1.5"x50 ft,White
Color
Natural
For Use With
PWT150 Tool
Material
Polyethylene
Application
Abrasion protection solution engineered for flexibility and maximum protection of wires and cables with considerably reduced installation time
Minimum Operating Temperature (°C)
-40
Maximum Operating Temperature (°F)
122
Flammability Rating
UL94-HB
Minimum Operating Temperature (°F)
-40
Resistance Properties
Abrason Resistance
Note
Compatible with PWT150 tool
Maximum Operating Temperature (°C)
50
Product Type
Split Harness Wrap
Product Material
Polyethylene
Cable Manager Type
Cable Wrap
Product Color
Natural
Product Name
Cable Wrap
Environmentally Friendly
Yes
Sub Brand
Pan-Wrapâ„¢
Product Class
Wire Routing, Management & Protection
Min Operating Temperature
-40 degrees celsius

Description

Harness Wrap,1.5 In.x50 ft,White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.