Shop PANDUIT

Heat Shrink Label, 3:1 I.D. Shrink Ratio, Yellow, 1/4 in, 2000 PK

  • Mfr # H050X025H2T
  • Zoro # G0767958

product price: 
$
348.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
Yellow
Length
1/4 in
Use with Wire Size
22 to 18 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H050X025H2T
Zoro #
G0767958
UPC #
7498351849
Country of Origin
United States

Dimensions

Length
1/4 in
Use with Wire Size
22 to 18 AWG
Width
0.5 in
Height
0.25 in
Overall Height (In.)
0.25
Overall Width (In.)
0.5
Minimum Cable Diameter (In.)
0.04
Overall Width (mm)
12.7
Overall Height (mm)
6.4
Label Width
1/2"
Label Diameter
1/8"
Label Length
1/4"
Label Height
1/4"
Use With Wire Size
18 AWG

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
Yellow
Temp. Range
-67 Degrees to 275 Degrees F
Min. Shrink Temp.
194 Degrees F
Shrink Tubing I.D. Before Shrinking
0.13 in
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Number of Labels
2
Number of Sides
1
Flammability Rating
VW-1
Resistance Properties
Military Grade
Number of Labels per Row
4
Label Application
Cable & Wire Marking
Number of Labels per Roll
2000
Print Technology
Thermal Transfer
Product Class
Signs, Labels & Identification

Description

Heat Shrink Label,0.5x0.25,PK2000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews