Shop PANDUIT
See all product information
Create Account
Heat Shrink Label, 3:1 I.D. Shrink Ratio, 1/2 in I.D. Before Shrinking, White, 0.44 in, 2000 PK
- Mfr # H050X044H1T
- Zoro # G0767973
product price:Â
$
546.99
/ea
Free Shipping & Returns
Key Features
Shrink Ratio
3:1
Material
Polyolefin
Color
White
Length
0.44 in
Use with Wire Size
16 to 10 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H050X044H1T
- Zoro #
- G0767973
- UPC #
- 7498351853
- Country of Origin
- United States
- Item
- Heat Shrink Label
- Shrink Ratio
- 3:1
- Material
- Polyolefin
- Color
- White
- Temp. Range
- -67 Degrees to 275 Degrees F
- Min. Shrink Temp.
- 194 Degrees F
- Shrink Tubing I.D. Before Shrinking
- 1/4 in
- Number of Sides
- 1
- Flammability Rating
- VW-1
- Label Application
- Cable & Wire Marking
- Number of Labels per Row
- 4
- Label Property
- Flammability, Fluid Resistance, Harsh Environments, Military Grade
- Number of Labels
- 2000
- Resistance Properties
- Military Grade
- Print Technology
- Thermal Transfer
- Number of Labels per Roll
- 2000
- Product Class
- Signs, Labels & Identification
Description
Heat Shrink Label,0.5x0.44,PK2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.