Shop PANDUIT

Heat Shrink Label, 3:1 I.D. Shrink Ratio, 1 in I.D. Before Shrinking, White, 0.44 in, 1000 PK

  • Mfr # H100X044H1T
  • Zoro # G0768019

product price: 
$
526.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
White
Length
0.44 in
Use with Wire Size
16 to 10 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H100X044H1T
Zoro #
G0768019
UPC #
74983522569
Country of Origin
United States

Dimensions

Length
0.44 in
Use with Wire Size
16 to 10 AWG
Width
1 inch
Height
0.44 in
Overall Height (mm)
11.2
Overall Width (mm)
25.4
Overall Width (In.)
1
Overall Height (In.)
0.44
Label Diameter
1/4"
Label Length
7/16"
Label Width
1"
Label Height
7/16"
Use With Wire Size
16 to 10 AWG

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
White
Temp. Range
-67 Degrees to 275 Degrees F
Min. Shrink Temp.
194 Degrees F
Shrink Tubing I.D. Before Shrinking
1/4 in
Number of Sides
1
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Label Application
Cable & Wire Marking
Resistance Properties
Military Grade
Number of Labels
1000
Number of Labels per Row
2
Flammability Rating
VW-1
Number of Labels per Roll
100
Print Technology
Thermal Transfer
Product Class
Labels, Markers & Printers

Description

Heat Shrink Label,1x0.44,PK1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.