Shop PANDUIT
See all product information
Create Account
Heat Shrink Label, 3:1 I.D. Shrink Ratio, 2 in I.D. Before Shrinking, White, 0.44 in, 500 PK
- Mfr # H200X044H1T
- Zoro # G0768177
product price:Â
$
583.99
/ea
Free Shipping & Returns
Key Features
Shrink Ratio
3:1
Material
Polyolefin
Color
White
Length
0.44 in
Use with Wire Size
16 to 10 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H200X044H1T
- Zoro #
- G0768177
- UPC #
- 7498352607
- Country of Origin
- United States
Dimensions
- Length
- 0.44 in
- Use with Wire Size
- 16 to 10 AWG
- Width
- 2 in
- Overall Height (In.)
- 0.44
- Overall Width (mm)
- 50.8
- Overall Height (mm)
- 11.2
- Overall Width (In.)
- 2
- Use With Wire Size
- 16 to 10 AWG
Details
- Item
- Heat Shrink Label
- Shrink Ratio
- 3:1
- Material
- Polyolefin
- Color
- White
- Temp. Range
- -67 Degrees to 275 Degrees F
- Min. Shrink Temp.
- 194 Degrees F
- Shrink Tubing I.D. Before Shrinking
- 1/4 in
- Number of Sides
- 1
- Label Property
- Flammability, Fluid Resistance, Harsh Environments, Military Grade
- Flammability Rating
- VW-1
- Number of Labels per Row
- 1
- Printer Type
- Thermal Transfer
- Number of Labels
- 500
- Resistance Properties
- Military Grade
- Label Application
- Cable & Wire Marking
- Product Class
- Labels, Markers & Printers
Description
Heat Shrink Label,2x0.44,PK500
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.