This item is Discontinued.
This item is Discontinued.
Heat Shrink Label, 3:1 I.D. Shrink Ratio, Yellow, 0.64 in (Discontinued)
Mfr #
H000X064H2C
Zoro #
G0767842
UPC # 7498331926
Country of Origin Costa Rica
Category Shrink Tubing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H000X064H2C
- Zoro #
- G0767842
- UPC #
- 7498331926
- Country of Origin
- Costa Rica
- Item
- Heat Shrink Label
- Shrink Ratio
- 3:1
- Material
- Polyolefin
- Color
- Yellow
- Temp. Range
- -67° to 275°F
- Min. Shrink Temp.
- 194°F
- Shrink Tubing I.D. Before Shrinking
- 0.38 in
- Resistance Properties
- Military Grade
- Label Application
- Cable & Wire Marking
- Product Class
- Signs, Labels & Identification
Description
Heat Shrink Label Cassette,6ftx0.64 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.