Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.37 in I.D. Before Shrinking, Yellow, 48 in, 25 PK

  • Mfr # HSTT38-48-Q4

  • Zoro # G2776937


product price:  $111.99
/pk 25, $4.48/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.187 in
Material
Cross-Linked Polyolefin
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HSTT38-48-Q4
Zoro #
G2776937
UPC #
7498390618
Country of Origin
Korea, Republic of

Dimensions

Length
48 in
Nominal Recovered Wall Thickness (mm)
0.6
Nominal Recovered Wall Thickness (In.)
0.025

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.187 in
Material
Cross-Linked Polyolefin
Color
Yellow
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Shrink Tubing I.D. Before Shrinking
3/8 in
Application
For Dry Locations
Product Class
Heat Shrink Tubing & Accessories

Description

Heat Shrink Thin, .38"(9.5mm) Dia, Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.