Shop PANDUIT
See all product information
Create Account
Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Silver, Stainless Steel, 890 N Strength, 50 PK
- Mfr # IMLT102H-L6L
- Zoro # G504859842
product price:Â
$
48.49
/pk of 50, $0.97/ea
Key Features
Cable Tie Style
Flame Retardant
Nominal Length
14-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMLT102H-L6L
- Zoro #
- G504859842
- UPC #
- 61305602302
- Country of Origin
- China
- Item
- Cable Tie
- Cable Tie Style
- Flame Retardant
- Color
- Silver
- Material
- Stainless Steel
- Tensile Strength
- 890 N
- Outdoor Use
- Yes
- Application
- Corrosive Environment
- Standards
- UL Listed (File # E56854)
- Operating Temp. Range
- 1 Degree to -76 Degrees F
Dimensions
- Nominal Length
- 14-1/2 in
- Width
- 5/16 in
- Nominal Max. Bundle Dia.
- 4 in
- Thickness
- 0.01 in
Description
StrongHold IMLT102H-L6L Self-Locking Metal Ties offer contractors an economical metal cable tie option for commercial construction and general-purpose applications. They provide a strong, durable method for cable bundling and the self-locking head design speeds installation and locks into place at any length along the tie body. Heavy, 14.3362mm), (0.0100.25mm) thick, made of 316L stainless steel and come in packages of 50. Available in Japan only.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.