Panduit
Ind. Cushion Sleeve, Min. Length 13.0 (25 Pack), 25PK
Mfr # CSB42-330-430-Q
Zoro # G304859974
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1.68 in
- Width - Cable Tie 1.68
- Material TPU
- Temp. Range 194 Degrees F to -40 Degrees F
Explore More Products
- PANDUIT Stainless Steel Mount, No.8 Screw, PK100 MTM1H-C
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 1000 BT1.5M-M
- PANDUIT Cable Tie, Lh, 14.5in, Nat, PK50 PLT4H-L
- PANDUIT 21-13/64" L, 0.27" W, Black Plastic Cable Tie, Package quantity: 100 BT6LH-C0
- PANDUIT Cable Tie, 14.5"L, Nylon, Green, PK250 PLT4H-TL109
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 MLT2H-LP316
- PANDUIT Cable Tie, 4"L, Nylon, Green/Violet, PK50 PLT1M-L5-7
- PANDUIT Hook, Loop Roll, 15 ft, .75w, White, 1rl HLS-15R10
- PANDUIT Cable Tie, Rel, 9.0L (229mm), Extra-Heav PRT2EH-C100
- ANCOR Mounting Self-Cutting Cable Ties - 8" - UV Black - 20-Pack 199300
- AMERICAN WIRE TIE 12"L Double-loop Steel Wire Ties 16BA12
- Panduit Cable Ties