This item is Discontinued.

Panduit Inside Corner, Off White, PVC, Elbows ICFX5IW-X

This item is Discontinued.

Panduit

Inside Corner, Off White, PVC, Elbows (Discontinued)

Mfr # ICFX5IW-X
Zoro # G3027832
UPC # 074983325092
Country of Origin Costa Rica
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ICFX5IW-X
Zoro #
G3027832
UPC #
074983325092
Country of Origin
Costa Rica

Dimensions

Height
0.64 in
Length
2 in
Width
2.11 in
Length (Straight Wireway)
2.11 in
Overall Width
2 in
Overall Length
2 in
Length (In.)
2.11
Overall Height
3/4 in
Width (In.)
2.11
Height (In.)
0.64
Overall Length (In.)
2.11
Overall Width (mm)
28.1
Overall Length (mm)
53.6
Overall Width (In.)
1.1
Overall Height (mm)
16.1
Overall Height (In.)
0.64
Wire Rope Length
2 in

Details

Item
Inside Corner
Fittings Sub-Category
Elbows
Color
Off White
Raceway Type
Power Rated
For Use With
LDPH5 and LDS5 Raceways
Material
ABS
Mounting
Snap On
Standards
FT4, TIA/EIA, UL Approved, UL5A, UL 94V-0
Connector Type
LDPH5
Mounting Style
Snap On
Compatible with Product Type
LDPH5 Raceways, LDS5 Raceways
Series
LDPH5, LDS5
Material of Construction
PVC
Number of Channels
1
Application
Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes
Fitting Type
Inside Corner
Mount Method
Snap-On
Product Type
Power Rated Fittings
Product Color
Off White
Product Name
Cable Raceway Corner
Cable Manager Type
Corner
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Environmentally Friendly
Yes
Standards Met
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Sub Brand
Pan-Way®
Shell Material
ABS
Wire Color
Off White

Description

Inside Corner, Series LDPH5, LDS5, Material ABS, Color Off White, Number of Channels 1, Mounting Style Snap On, Compatible with Product Type LDPH5 Raceways, LDS5 Raceways, Overall Height 3/4 in, Overall Length 2 in, Overall Width 2 in, Standards FT4, TIA/EIA, UL Approved, UL5A, UL 94V-0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.