This item is Discontinued.

This item is Discontinued.
Junction Box, 1 Gang, 2.3" H, Off-White (Discontinued)
Mfr #
JBP1IIW
Zoro #
G0412052
UPC # 7498375815
Country of Origin United States
Category Electrical Boxes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JBP1IIW
- Zoro #
- G0412052
- UPC #
- 7498375815
- Country of Origin
- United States
- Item
- Junction Box
- Number of Gangs
- 1 Gang
- Material
- PVC
- Color
- Off-White
- Gang Opening Type
- Single Gang
- Product Class
- Wire Routing, Management & Protection
Dimensions
- Width
- 3.4 in
- Height
- 2.3"
- Overall Length
- 5.12 in
Description
Junction Box,Pw,Iw,1-Gang,5.19
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.