Shop PANDUIT
See all product information
Create Account
Cable Clip, Nylon 6/6, 1/4 in Bundle Dia., Natural, 0.88 in L, 500 PK
- Mfr # LWC25-A-D
- Zoro # G3037617
product price:Â
$
220.99
/pk 500, $0.44/ea
Free Shipping & Returns
Key Features
Material
Nylon 6/6
Clamp Color
Natural
Max. Bundle Dia.
1/4 in
Mounting Method
Adhesive
Length
0.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LWC25-A-D
- Zoro #
- G3037617
- UPC #
- 7498327193
- Country of Origin
- United States
Dimensions
- Max. Bundle Dia.
- 1/4 in
- Length
- 0.88 in
- Width
- 1 in
- Height
- 0.45 in
Details
- Item
- Cable Clip
- Material
- Nylon 6/6
- Clamp Color
- Natural
- Mounting Method
- Adhesive
- Color
- Natural
- Clamp Material
- Nylon 6/6
- Application
- Route and Secure Cords and Cables
- Adhesive Material
- Rubber
- Horizontal Static Load Capacity (kg)
- 0.2
- Vertical Static Load Capacity (kg)
- 0.2
- Environment
- Indoor
- Vertical Static Load Capacity (lb)
- 0.44
- Horizontal Static Load Capacity (lb)
- 0.44
Description
Latching Wire Clip, Adh., .25" (6.4mm) Bundle, NAT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.