Shop PANDUIT
See all product information
Create Account
Raceway, FBA Series, 1 Channel, 1.10 in W, 1.22 in H, 2 in L, White, 10 PK
- Mfr # FBA5WH-X
- Zoro # G704859192
product price:Â
$
32.39
/pk of 10, $3.24/ea
Key Features
Series
FBA
Number of Channels
1
Width
1.10 in
Height
1.22 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBA5WH-X
- Zoro #
- G704859192
- UPC #
- 7498345132
- Country of Origin
- United States
- Item
- Raceway
- Series
- FBA
- Number of Channels
- 1
- Material
- ABS
- Color
- White
- Mounting Style
- Snap-On
- Standards
- Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
- For Use With
- LD5
- Application
- Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes
- Fitting Type
- Fire Box Adapter
- Mount Method
- Snap-On
- Raceway Type
- Low Voltage
- Product Type
- Low Voltage Fittings
- Product Class
- Wire Routing, Management & Protection
Dimensions
- Width
- 1.10 in
- Height
- 1.22 in
- Length
- 2 in
- Overall Length
- 2 in
Description
Fire box adapter for use with LD5/LDPH5 profile raceway.NOTE: For low voltage applications only, White, ABS, Length 2.00 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.