This item is Discontinued.

This item is Discontinued.
Fork Terminal, #8 Stud Size, 14 AWG, 2,000 V, Bare Insulated, Bare, 1000 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P14-8LF-M
- Zoro #
- G2854409
- UPC #
- 7498380909
- Country of Origin
- Mexico
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 18 AWG
- Stud Size
- #8
- Barrel Inside Dia.
- 0.09 in
- Overall Length
- 0.77 in
- Width
- 0.3"
- Tongue Width
- 0.29 in
Details
- Item
- Fork Terminal
- Terminal Shape
- Locking Fork
- Insulation Color
- Bare
- Insulation Coverage
- None
- Insulation Type
- Bare
- Contact Material
- Copper
- Maximum Voltage
- 2,000 V
- Maximum Operating Temperature
- 302 Degrees F
- Standards
- CSA Certified LR31212, UL Listed 587H E52164
- Seam
- Standard, Brazed
- Features
- Brazed Seam, Lockable
- Finish
- Tin-Plated
- Connector Plating
- Tin
- Barrel Type
- Beveled
- Termination Style
- Crimp
Description
Locking Fork Terminal, non-insulated, 18 - 14 AWG, #8 stud size
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.