Panduit
Lug Compression Connector, No.1 AWG
Mfr # LCBX1-38-X
Zoro # G0775168
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Long Barrel
- Width 0.76"
- Material Tin-Plated Copper
- Length 2.57"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (RWP26DBCC6)
- AC WORKS NEMA L6-15R 15A 250V Flush Mount Locking Industrial Grade Receptacle (FML615R)
- ABB INSTALLATION PRODUCTS One Hole Lug Compression Connector, 2 AWG (54107NT)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (1EJG7)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- ABB INSTALLATION PRODUCTS One Hole Lug Compress Connector, 4/0 AWG (58163)
- Panduit Lugs & Split Bolts