One-Hole Compression Lug, 2 AWG Max, Standard Barrel, Copper, Brown

  • Mfr # LCDX2-38D-E

  • Zoro # G0777861


product price:  $11.25

Key Features

Cable Size
2 AWG
Connector Type
Standard Barrel
Material
Copper
Length
2.7"
Color Code
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCDX2-38D-E
Zoro #
G0777861
UPC #
74983423729
Country of Origin
Mexico

Dimensions

Cable Size
2 AWG
Length
2.7"
Width
0.7"
Overall Length
2.7 in
Wire Strip Length (mm)
17
Class I Copper Flex Conductor Size (AWG)
2
Class G Copper Flex Conductor Size (AWG)
2
Stud Hole Size (mm)
9.5
Tongue Thickness (In.)
0.11
Class K Copper Flex Conductor Size (AWG)
2
DLO Copper Flex Conductor Size (AWG)
2
Overall Length (mm)
68.6
Barrel Length (mm)
15
Barrel Length (In.)
0.59
Tongue Thickness (mm)
2.8
Stud Hole Size (In.)
44993
Overall Length (In.)
2.7
Tongue Width (mm)
17.8
Tongue Width (In.)
0.7
Class H Copper Flex Conductor Size (AWG)
2
Class M Copper Flex Conductor Size (AWG)
2
Copper Code Conductor Size (AWG)
2
Tongue Width
0.70 in
Barrel Size
Standard
For Wire Size
2 AWG

Details

Connector Type
Standard Barrel
Material
Copper
Color Code
Brown
Item
One-Hole Compression Lug
Die Code
10
Features
Corrosion Resistant
Stud Hole Spacing (mm)
25.4
UL Temperature Rating (°C)
90
Burndy Die Index Number
10
Maximum Voltage (kV)
35
Panduit Die Index Number
P33
Stud Hole Spacing (In.)
1
Base Material
Copper
Tongue Type
Standard
Product Type
Compression Connectors - Lugs
Finish/Coating
Tin-Plated
Product Material
Copper
Connector Details
1 x Terminal
Product Color
Brown
Connector Plating
Tin
Product Name
Terminal Connector
Product Class
Lugs, Splices, Split Bolts & Accessories
For Conductor Material
Copper

Description

Lug Compression Connector,No.2 AWG,PK20, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.