Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCA6-56-L
Zoro # G0772298
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 0.56"
- Material Tin-Plated Copper
- Length 1.73"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA6-56-L
- Zoro # G0772298
- UPC # 7498390007
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.56" |
Length | 1.73" |
Overall Length | 1.73 in |
Overall Length (mm) | 43.9 |
Outer Diameter (mm) | 7.87 |
Overall Length (In.) | 1.73 |
Tongue Width (mm) | 14.2 |
Inside Diameter (mm) | 5.58 |
Inside Diameter (In.) | 0.22 |
Wire Strip Length (mm) | 22.2 |
Barrel Length (mm) | 20.57 |
Outer Diameter (In.) | 0.31 |
Stud Hole Size (In.) | 45062 |
Barrel Length (In.) | 0.81 |
Copper Code Conductor Size (AWG) | 6 |
Stud Hole Size (mm) | 7.9 |
Tongue Width (In.) | 0.56 |
Wire Strip Length (In.) | 45115 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCP)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G248)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPP10IGA)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37D0187)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- PANDUIT Lug Compression Connector, 750 Kcmil (LCC750-00-6)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- Panduit Lugs & Split Bolts