One-Hole Compression Lug, 6 AWG Max, Standard Barrel, Copper, Blue

  • Mfr # LCAX6-10-L

  • Zoro # G0415710


product price:  $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

For Wire Size
6 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Tongue Width
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCAX6-10-L
Zoro #
G0415710
UPC #
7498343352
Country of Origin
Mexico

Dimensions

For Wire Size
6 AWG
Barrel Size
Standard
Tongue Width
0.45 in
Cable Size
6 AWG
Length
1.19"
Width
0.45"
Overall Length
1.19 in
DLO Copper Flex Conductor Size (AWG)
6
Overall Length (mm)
30.2
Stud Hole Size (In.)
0.19
Class M Copper Flex Conductor Size (AWG)
6
Wire Strip Length (mm)
14.3
Class H Copper Flex Conductor Size (AWG)
6
Tongue Thickness (mm)
2.3
Class I Copper Flex Conductor Size (AWG)
6
Class G Copper Flex Conductor Size (AWG)
6
Class K Copper Flex Conductor Size (AWG)
6
Tongue Thickness (In.)
0.09
Overall Length (In.)
1.19
Barrel Length (mm)
12.2
Stud Hole Size (mm)
4.8
Copper Code Conductor Size (AWG)
6
Tongue Width (In.)
0.45
Barrel Length (In.)
0.48
Tongue Width (mm)
11.4

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Die Code
7
Color Code
Blue
Connector Type
Standard Barrel
Connection Type
1 x Terminal
Connection Material
Tin
Features
Corrosion Resistant, Angled Connector
Product Type
Copper Compression Connectors - Lugs
Base Material
Copper
Burndy Die Index Number
7
Tongue Type
Standard
UL Temperature Rating (°C)
90
Maximum Voltage (kV)
35
Finish/Coating
Tin-Plated
Panduit Die Index Number
P24
Connector Plating
Tin
Product Material
Copper
Connector Details
1 x Terminal
Product Name
Terminal Connector
Product Class
Lugs, Splices, Split Bolts & Accessories
Number of Holes
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.