This item is Discontinued.

This item is Discontinued.
Malleable Iron Beam Clamp for 3/4" Flang (Discontinued)
Mfr #
P3000037EG
Zoro #
G2755919
UPC # 7498390840
Country of Origin China
Category Motion Control Couplings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P3000037EG
- Zoro #
- G2755919
- UPC #
- 7498390840
- Country of Origin
- China
- Color
- Gray
- Application
- Support Threaded Rod From Beam
- Finish/Coating
- Zinc-Plated
- Product Type
- Beam Clamp
- Product Material
- Steel
- Product Name
- Beam Clamp
- Finishing
- Cast Iron
- Product Color
- Gray
- Product Class
- Wire Routing, Management & Protection
Dimensions
- Overall Length
- 6 ft
Description
Malleable Iron Beam Clamp for 3/4" Flange with 3/8-16 Threaded Hole
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.