Marker Tag, 304 Stainless Steel, 1 1/2 in H x 1 1/2 in W, Silver, Circle, 25 PK
Mfr # MT150D-Q
Zoro # G8720914
product price:Â $53.69
/pk 25, $2.15/ea
Sold in multiples of 2 for $107.38
Key Features
Height
1 1/2 in
Width
1 1/2 in
Color
Silver
Tag Shape
Circle
For Use With
Cable Tie MLT-S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MT150D-Q
Zoro #
G8720914
UPC #
074983336210
Country of Origin
China
Dimensions
Height
1 1/2 in
Width
1 1/2 in
Thickness
0.04 in
Character Size
3/16"
Overall Height
1 1/2 in
Size
1 1/2 in Dia
Overall Width
1 1/2 in
Shape & Size
Circle 1 1/2 in 1 1/2 in
Details
Item
Marker Tag
Material
Stainless Steel
Color
Silver
Tag Shape
Circle
For Use With
Cable Tie MLT-S
Max. Characters Per Line
6
Max. Lines of Text
3
Shape
Circle
Indoor/Outdoor Usage
Indoor/Outdoor
Max. Characters per Line
6
Standards
RoHS
RoHS Compliant
Yes
Outdoor Use
Yes
Compatible Manufacturer Model Number
MLT-S, MIM
Compatible with Product Type
Cable Ties
Description
Marker Tag, Color Silver, Compatible Manufacturer Model Number MLT-S, MIM, Compatible with Product Type Cable Ties, Material 304 Stainless Steel, Max. Lines of Text 3, Number of Holes 1, Outdoor Use Yes, Overall Height 1 1/2 in, Overall Width 1 1/2 in, RoHS Compliant Yes, Shape Circle, Standards RoHS, Thickness 0.04 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.