Panduit
Marker Tie, Wrap, 7.4L (188mm), Standard
- Zoro #: G2804578
- Mfr #: PLM2S-D0
Hover or click to zoom Tap to zoom
Key Features
- Length: 7.4 in
- Color: Black
- Width: 0.185 in
- Tensile Strength: 50 lb
- Max. Bundle Dia.: 1-3/4 in
- Material: Nylon 6.6
- Temp. Range: -60 to 85°C
- Standards: CE Compliant
$224.99
Pk of 500, $0.45/ea
Subtotal: $224.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Cable Tie Mount, User-supplied Adh., Low AM2-M
- PANDUIT 3/4" L, 5/8" W, Black Plastic Wire Clip, Package quantity: 100 ACC19-AT-C0
- PANDUIT 30.7" L Heavy Duty Cable Tie BK PK 50 BT9LH-L0
- PANDUIT Hoseassembly, Pts-Ppts-Pthtools, 1 ft. PPH10
- PANDUIT Cable Tie, Std, 7.4", Hswr, Bl, PK1000 PLT2S-M300
- PANDUIT StrongHold Cable Tie, 11.81L (300mm), .1 S12-40-M
- PANDUIT Cable Tie, 14.8"L, Nylon, White, PK1000 PLB4S-M
- PANDUIT HOOK & LOOP TIE 15' ROLL 18 LB, MINIATURE CROSS SECTION .33"W HLM-15R0
- PANDUIT 9" L, 5/16" W, natural Plastic Cable Tie, Tensile Strength: 120 lb. PLC2H-S25-TL0
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Red, PK1000 CT444B
- PANDUIT 5-39/64" L, 9/64" W, Blue Plastic Cable Tie, Package quantity: 1000 PLT1.5I-M6
- Panduit Cable Ties