Panduit
MLT Tie, 304 SS, Heavy, 7.9 (201mm), .01
- Zoro #: G2777856
- Mfr #: MLT2H-TL
Hover or click to zoom Tap to zoom
$327.82
Pk of 250, $1.31/ea
Subtotal: $327.82
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Panduit #MLT2H-TL Specifications
- Zoro #: G2777856
- Mfr #: MLT2H-TL
- UPC #: 7498375417
- Country of Origin (subject to change): Unknown
Description
MLT Tie, 304 SS, Heavy, 7.9 (201mm), .010 (.25mm) thk
Reviews of Panduit #MLT2H-TL
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 100 MRT4S-C4
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 MLT4H-LP
- PANDUIT 7-13/32" L, 3/16" W, Yellow Plastic Marking Cable Tie, Package quantity: 500 PL3M2S-D4Y
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 ABM4H-AT-L
- PANDUIT 7-13/32" L, 0.19" W, natural Plastic Cable Tie, Locking Style: Releasable PRT2S-C
- PANDUIT 15-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 PLT4.5S-C0
- PANDUIT Marker Tie, Wrap, 8.0L (203mm), Standard BM2S-D
- PANDUIT Cable Tie, 11.4L (290mm), Intermediate, PLT3I-M4Y
- PANDUIT MLT Tie, 316 SS, Extra Heavy, 29.7 (754m MLT8EH15-LP316
- PANDUIT Cable Tie Mount, Extra-Heavy, #8 Screw ( TMEH-S8-Q0
- X1 TOOLS 7-1/2" Pink Reusable Silicone Ties, FDA Food Grade, 180PK X1E-CON-CAB-SIL-8040x180
- Panduit Cable Ties